Ideal Industries 45-352 Fiber Optic Stripper | Graybar Store
Ideal Industries - Fiber Optic Stripper - 45-352
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Stripper

    Manufacturer: Ideal Industries
    Manufacturer #: 45-352
    SKU: 99422157
    $81.36
    Checking Pricing
         
    Capacity:125u Fiber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-352
    • Capacity 125u Fiber
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber optic stripper has a small notch for removing buffer and coating and larger notch for stripping jacket insulations.
    Fiber optic stripper:
    • Small stripping notch removes buffer and coating material from 125u fiber
    • Large stripping v-notch is designed to strip wide range of outer cable jacket insulations
    • Blade area heat-treated for durability
    • Laser marked for easy identification
    • Extra durable to withstand normal drops without requiring tool realignment