Panduit FOSMH4U Opticom® Splice Module Handler, Fiber Optic, 4 RU | Graybar Store
Panduit - Opticom® Splice Module Handler, Fiber Optic, 4 RU - FOSMH4U
+ / - Hover over image to Zoom
Other Views

    Opticom® Splice Module Handler, Fiber Optic, 4 RU

    Manufacturer: Panduit
    Manufacturer #: FOSMH4U
    SKU: 25308228
    $54.41
    Checking Pricing
         
    Height (Inches):5.5 in.
    Accommodates:(12) FOSM Splice Modules
    Rack Units:4
    Use With:FCE4U Fiber Cassette Enclosure
    Width (Inches):10.42 in.
    Depth (Inches):5.41 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FOSMH4U
    • Mounting Style Rack Mount
    • Type Fiber Optic
    • Rack Units 4
    • Accommodates (12) FOSM Splice Modules
    • Brand Opticom
    • Depth (Inches) 5.41 in.
    Product Overview:
    Opticom® Fiber Optic Splice Module Holder, (12) FOSM Splice Modules, Rack Mount, Rack Units: 4