Panduit FOSMF Opticom® Splice Module, Fiber Optic, Black | Graybar Store
Panduit - Opticom® Splice Module, Fiber Optic, Black - FOSMF
+ / - Hover over image to Zoom
Other Views

    Opticom® Splice Module, Fiber Optic, Black

    Manufacturer: Panduit
    Manufacturer #: FOSMF
    SKU: 25201974
    $54.41
    Checking Pricing
         
    Height (Inches):0.3 in.
    Material:Plastic
    Use With:Panduit Opticom FCEU; Panduit Opticom FRMEU
    Width (Inches):14.03 in.
    Color:Black
    Cover Type:Clear
    Depth (Inches):5.28 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FOSMF
    • Color Black
    • Type Fiber Optic
    • Brand Opticom
    • Cover Type Clear
    • Depth (Inches) 5.28 in.
    • Enclosure Color Black
    • Height (Inches) 0.3 in.
    • Width (Inches) 14.03 in.
    • Material Plastic
    • For Use With Opticom FCEU; Opticom FRMEU
    • Use With Panduit Opticom FCEU; Panduit Opticom FRMEU
    • SKU Spec Sheet
      FOSMF Specification Sheet
      FOSMF Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Opticom® FOSM Fiber Optic Splice Module, Plastic, Black