3M 2178-LS 2178 Series Fiber Optic Closure | Graybar Store
3M - 2178 Series Fiber Optic Closure - 2178-LS
+ / - Hover over image to Zoom
Other Views

    2178 Series Fiber Optic Closure

    Manufacturer: 3M
    Manufacturer #: 2178-LS
    SKU: 97125913
    $345.20
    Checking Pricing
         
    Max. Single Fusion Splice Capacity:288
    Closure Type:Butt / Inline
    Style:Splice Case
    Product Includes:(2) Plugs; (3) Hose Clamps; (3) K-Connectors; (4) Cable Ties; (6) Sealing Washer Trees; Air Valve;
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-LS
    • Style Splice Case
    • No. of Ports 6
    • Closure Type Butt / Inline
    • Max. Single Fusion Splice Capacity 288
    • Product Includes (2) Plugs; (3) Hose Clamps; (3) K-Connectors; (4) Cable Ties; (6) Sealing Washer Trees; Air Valve;
    • Country of Origin US - USA
    Product Overview:
    Fiber Optic Splice Closure, Max. Single Fusion Splice Capacity: 288, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 6