AFL Telecommunications FC000009-PS Fiber Optic Splice Closure | Graybar Store
AFL Telecommunications - Fiber Optic Splice Closure - FC000009-PS
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Splice Closure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FC000009-PS
    SKU: 25121501
    $365.80
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt Splice
    Product Includes:(2) Ground Terminals with Removable Bond; (5) Cable Kit for Sealing/Retention
    Max. Single Fusion Splice Capacity:480
    No. of Ports:11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FC000009-PS
    • Style Splice Case
    • No. of Ports 11
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 480
    • Product Includes (2) Ground Terminals with Removable Bond; (5) Cable Kit for Sealing/Retention
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LightGuard® 350 Fiber Optic Splice Closure, Max. Single Fusion Splice Capacity: 480, Closure Type: Butt Splice, Style: Splice Case, No. of Ports: 11