AFL Telecommunications FC000029 Fiber Optic Splice Closure | Graybar Store
AFL Telecommunications - Fiber Optic Splice Closure - FC000029
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Splice Closure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FC000029
    SKU: 25011849
    $306.10
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt / Inline
    Product Includes:(2) Grounding Terminals; (4) Cable Retention Kit; (4) Self Sealing Ports; Standard Length Aerial
    Max. Single Fusion Splice Capacity:12
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FC000029
    • Style Splice Case
    • No. of Ports 8
    • Closure Type Butt / Inline
    • Max. Single Fusion Splice Capacity 12
    • Product Includes (2) Grounding Terminals; (4) Cable Retention Kit; (4) Self Sealing Ports; Standard Length Aerial
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LightGuard® 600 Fiber Optic Splice Closure, Max. Single Fusion Splice Capacity: 12, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 8