Vertiv OPFOBD7 NetSpan™ FOE Series Enclosure, Grey | Graybar Store
Vertiv - NetSpan™ FOE Series Enclosure, Grey - OPFOBD7
+ / - Hover over image to Zoom
Other Views

    NetSpan™ FOE Series Enclosure, Grey

    Manufacturer: Vertiv
    Manufacturer #: OPFOBD7
    SKU: 92142933
    $542.33
    Checking Pricing
         
    Accommodates:Storage of up to 150 Feet (50 Meters)
    Height (Inches):54.75 in.
    Color:Grey
    Size:Large
    Depth (Inches):11.38 in.
    Use With:Aerial Distribution Systems; Buried Distribution Systems
    Cover Type:Solid
    Width (Inches):23.75 in.
    Lockable:With Lock
    Material:Galvanized Steel
    Door Style:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # OPFOBD7
    • Color Grey
    • Size Large
    • Mounting Style Pad or Stake Mount
    • Type Fiber Optic Splice Cabinet
    • Accommodates Storage of up to 150 Feet (50 Meters)
    • Brand Business-Critical Continuity
    • Cover Type Solid
    • Depth (Inches) 11.38 in.
    • Door Style Solid
    • Enclosure Color Gray
    • Height (Inches) 54.75 in.
    • Lockable With Lock
    • Width (Inches) 23.75 in.
    • Material Galvanized Steel
    • Use With Aerial Distribution Systems; Buried Distribution Systems
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Business-Critical Continuity™ OPFOBD7 Fiber Optic Splice Cabinet, Galvanized Steel, Storage of up to 150 Feet (50 Meters), Grey, Recessed Pad Bracket Mount; Stake Mount