Greenlee PA1922-1 Fiber Optic Scribe, Pen type | Graybar Store
Greenlee - Fiber Optic Scribe, Pen type - PA1922-1
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Scribe, Pen type

    Manufacturer: Greenlee
    Manufacturer #: PA1922-1
    SKU: 25108027
    $39.53
    Checking Pricing
         
    Overall Length (Inches):5.250 IN (197.000 MM)
    Tip Style:Wedge Shaped
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1922-1
    • Type Fiber Optic, Pen type
    • Materials Stainless Steel
    • Overall Length (Inches) 5.250 IN (197.000 MM)
    Product Overview:
    Fiber Optic Scribe, Type Fiber Optic Scribe, Pen