Fluke Networks NFC-SWABS-2.5MM Fiber Optic SC and ST Port Cleaning Swabs for 2.5 mm Bulkheads and Tight Spaces | Graybar Store
Fluke Networks - Fiber Optic SC and ST Port Cleaning Swabs for 2.5 mm Bulkheads and Tight Spaces - NFC-SWABS-2.5MM
+ / - Hover over image to Zoom
Other Views

    Fiber Optic SC and ST Port Cleaning Swabs for 2.5 mm Bulkheads and Tight Spaces

    Manufacturer: Fluke Networks
    Manufacturer #: NFC-SWABS-2.5MM
    SKU: 25101522
    $31.75
    Checking Pricing
         
    Use With:SC/ST Port, 2.5 mm Bulkhead
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NFC-SWABS-2.5MM
    • Use With SC/ST Port, 2.5 mm Bulkhead
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Fluke Networks NFC-SWABS-2.5MM Fiber Optic SC and ST Port Cleaning Swabs for 2.5 mm Bulkheads and Tight Spaces
    Contaminated end-faces are the #1 cause of fiber link failure. Prevent this common problem with Fluke Networks Fiber Optic Cleaning Kits and Components. In comes the Fluke Networks NFC-SWABS-2.5MM Fiber Optic SC and ST Port Cleaning Swabs for cleaning 2.55 mm bulkheads and tight spaces. Proper procedures are required to eliminate contamination. Shirtsleeves are not acceptable! In fact, improper cleaning processes are not only ineffective, but also potentially damaging. Though canned air has been used for years to blast dust away, it will not dislodge smaller static-charged particles. Also, it can leave behind propellants and tends to blow larger particles around rather than remove them. Proper fiber optic end-face cleaning involves two key components: specialized solvent and lint-free wipes or swabs.