AFL Telecommunications CCTS-12-0900MZ Fiber Optic Plastic Cleaning Swabs | Graybar Store
AFL Telecommunications - Fiber Optic Plastic Cleaning Swabs - CCTS-12-0900MZ
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Plastic Cleaning Swabs

    Manufacturer: AFL Telecommunications
    Manufacturer #: CCTS-12-0900MZ
    SKU: 25087530
    $56.77
    Checking Pricing
         
    Use With:1.25 mm ferrules
    Material:Plastic
    Flame Retardant:Non-Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # CCTS-12-0900MZ
    • Flame Retardant Non-Flammable
    • Material Plastic
    • Use With 1.25 mm ferrules
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    AFL Telecommunications double ended connector cleaning tips are made for use with 1.25 mm ferrules in adapters or sockets. These fiber cleaner tips work on LC and MU adapters. Each tube (green) contains forty sticks.