Panduit FMD1 Opticom® Media Drawer, Fiber Optic, (4) Panels | Graybar Store
Panduit - Opticom® Media Drawer, Fiber Optic, (4) Panels - FMD1
+ / - Hover over image to Zoom
Other Views

    Opticom® Media Drawer, Fiber Optic, (4) Panels

    Manufacturer: Panduit
    Manufacturer #: FMD1
    SKU: 22052261
    $217.48
    Checking Pricing
         
    Accommodates:(4) FAP or FMP Adapter Panels
    Height (Inches):1.77 in.
    Depth (Inches):15.33 in.
    Use With:FAP Adapter Panels; FMP Adapter Panels
    Width (Inches):19.85 in.
    Material:22052261
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMD1
    • Mounting Style Rack Mount
    • Type Fiber Optic Multimedia Drawer
    • Accommodates (4) FAP or FMP Adapter Panels
    • Brand Opticom
    • Depth (Inches) 15.33 in.
    • Height (Inches) 1.77 in.
    • Materials Steel
    • Width (Inches) 19.85 in.
    • Material 22052261
    • For Use With FAP Adapter Panels; FMP Adapter Panels
    • Use With FAP Adapter Panels; FMP Adapter Panels
    • SKU Spec Sheet
      FMD1 Specification Sheet
      FMD1 Spec Sheet
    • Country of Origin 99 - Multiple
    Product Overview:
    Opticom® FM Fiber Optic Multimedia Drawer, (4) FAP or FMP Adapter Panels