Corning 050502Q5120001M Fiber Optic Jumper Duplex | Graybar Store
Corning - Fiber Optic Jumper Duplex - 050502Q5120001M
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Jumper Duplex

    Manufacturer: Corning
    Manufacturer #: 050502Q5120001M
    SKU: 25649844
    $42.37
    Checking Pricing
         
    Length:1 m.
    Fiber Category:Multimode - OM4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 050502Q5120001M
    • Fiber Category Multimode - OM4
    • Length 1 m.
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Jumper, Length: 1 m, Fiber Category: 50 µm OM4, Adapter Type: 2F, Fiber Cord Type: Duplex