Corning EDGE8-01U-SP EDGE8™ Housing, (18) Modules | Graybar Store
Corning - EDGE8™ Housing, (18) Modules - EDGE8-01U-SP
+ / - Hover over image to Zoom
Other Views

    EDGE8™ Housing, (18) Modules

    Manufacturer: Corning
    Manufacturer #: EDGE8-01U-SP
    SKU: 25761348
    $598.20
    Checking Pricing
         
    Height (Inches):1.75 in.
    Accommodates:(18) EDGE8 Modules or Panels
    Rack Units:1
    Width (Inches):17 in.
    Color:White
    Depth (Inches):22.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE8-01U-SP
    • Color White
    • Mounting Style Rack Mount
    • Type Housing
    • Rack Units 1
    • Accommodates (18) EDGE8 Modules or Panels
    • Brand EDGE8
    • Depth (Inches) 22.1 in.
    • Enclosure Color White
    • Height (Inches) 1.75 in.
    • Width (Inches) 17 in.
    • For Use With EDGE Modules, Adapter Panels
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE8™ Fiber Optic Hardware, (18) EDGE8 Modules or Panels, White, Rack Mount, Rack Units: 1