Leviton 49887-12L Fiber Optic Fanout Kit | Graybar Store
Leviton - Fiber Optic Fanout Kit - 49887-12L
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Fanout Kit

    Manufacturer: Leviton
    Manufacturer #: 49887-12L
    SKU: 22078035
    $29.30
    Checking Pricing
         
    Fiber Count:12
    Product Includes:Fan-Out Tubing
    Tube Lenth (Inches):36 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49887-12L
    • Fiber Count 12
    • Furcation Length (Inches) 1.7
    • Product Includes Fan-Out Tubing
    • Temperature Range -10 to 65 â°C
    • Tube Lenth (Inches) 36 in
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fiber Optic Fan-Out Kit, Fiber Count: 12, Fan-Out Tubing, Tube Length (Inches): 36 in, Temperature Range: -10 to 65 °C