Panduit FEC2X2OR Fiber Optic End Cap Fitting 2x2 Inch | Graybar Store
Panduit - Fiber Optic End Cap Fitting 2x2 Inch - FEC2X2OR
+ / - Hover over image to Zoom
Other Views

    Fiber Optic End Cap Fitting 2x2 Inch

    Manufacturer: Panduit
    Manufacturer #: FEC2X2OR
    SKU: 99842129
    $11.22
    Checking Pricing
         
    Size:2 in. x 2 in.
    Fitting Type:End Cap
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FEC2X2OR
    • Color Orange
    • Size 2 in. x 2 in.
    Product Overview:
    Fiber-Duct End cap fitting 2 Inch x 2 Inch with orange finish.