Panduit FLCSMBLY Fiber Optic Connectors Ceramics; LC | Graybar Store
Panduit - Fiber Optic Connectors Ceramics; LC - FLCSMBLY
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Connectors Ceramics; LC

    Manufacturer: Panduit
    Manufacturer #: FLCSMBLY
    SKU: 25256317
    $6.14
    Checking Pricing
         
    Fiber Diameter:1.6 to 2 mm
    Color:Black
    Packaging:10 per Pack
    Fiber Category:Multimode
    Ferrule:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLCSMBLY
    • Color Black
    • Ferrule Zirconia Ceramic
    • Fiber Category Multimode
    Product Overview:
    Fiber Optic Connectors, Connector Type: Ceramics; LC, Packaging: 10 per Pack, Fiber Category: Multimode, Black, Ferrule: Zirconia Ceramic