Corning FCC-WIPES Fiber Optic Cleaning Wipes | Graybar Store
Corning - Fiber Optic Cleaning Wipes - FCC-WIPES
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cleaning Wipes

    Manufacturer: Corning
    Manufacturer #: FCC-WIPES
    SKU: 25229895
    $15.15
    Checking Pricing
         
    Size:90 Wipes
    Color:White
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FCC-WIPES
    • Color White
    • Size 90 Wipes
    • Flame Retardant Flammable
    • Country of Origin US - USA
    Product Overview:
    Fiber optic cleaning wipes. 90 wipes per package. Lint-free.
    These wipes are supplied with Corning's TKT-UNICAM-PFC Pretium toolkit. This is the replacement part that should be used when the original supply runs out.