Fluke Networks NFC-SOLVENTPEN Fiber Optic Cleaning Solvent Pen | Graybar Store
Fluke Networks - Fiber Optic Cleaning Solvent Pen - NFC-SOLVENTPEN
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cleaning Solvent Pen

    Manufacturer: Fluke Networks
    Manufacturer #: NFC-SOLVENTPEN
    SKU: 25101520
    $17.06
    Checking Pricing
         
    Use With:Fiber Optic End Faces
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NFC-SOLVENTPEN
    • Use With Fiber Optic End Faces
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks NFC-SOLVENTPEN Fiber Optic Cleaning Solvent Pen
    Contaminated end-faces are the #1 cause of fiber link failure. Dirt and contaminants cause insertion loss and back-reflection that inhibit the light transmission and causes havoc with transceivers. Since dirt can migrate from one end-face to another upon mating, both sides of any connection must be inspected. Mating contaminated connectors can cause permanent damage as microscopic debris can be crushed between end-faces during physical contact. For years, isopropyl alcohol (IPA) was used to clean fiber end-faces but now there are customized solvents that are far superior, such as Fluke Networks Fiber Optic Solvent Pen. Most importantly, this specialized solvent is more effective than IPA at dissolving all contaminants, especially non-ionic compounds such as buffer gel and pulling lube. You will get a better clean every time and remove more contamination. The Fluke Networks Solvent Pen has a lower surface tension that allows it to envelop particles and debris, thus effectively lifting them from the surface of the end-face as they are carried away by a wipe or swab. Many smaller particles carry a charge that bonds them to the ferrule or end-face. The solvent is oxygenated to neutralize this charge so the charged particle can be wiped away and additional particles are not attracted onto the end-face. When cleaning end-faces inside ports or equipment, the evaporation rate of solvents become significant as it is harder to guarantee removal of all solvent. Fluke Networks customized solvent has an evaporation rate tailored to stay long enough to work yet still disappear before mating. It evaporates much faster than IPA. Last, IPA is highly hygroscopic and therefore draws water vapor that can then dry on the end-face and leave a residue, which can appear as a halo.