Fluke Networks NFC-KIT-CASE Fiber Optic Cleaning Kit with Case | Graybar Store
Fluke Networks - Fiber Optic Cleaning Kit with Case - NFC-KIT-CASE
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cleaning Kit with Case

    Manufacturer: Fluke Networks
    Manufacturer #: NFC-KIT-CASE
    SKU: 25101524
    $250.27
    Checking Pricing
         
    Use With:Fiber Connections
    Kit Includes:wipes, ten cards with sealed cleaning zones, solvent pen, 2.5 mm, 1.25 mm port cleaning swabs, rugged carrying case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # NFC-KIT-CASE
    • Kit Includes wipes, ten cards with sealed cleaning zones, solvent pen, 2.5 mm, 1.25 mm port cleaning swabs, rugged carrying case
    • Use With Fiber Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks NFC-KIT-CASE Fiber Optic Cleaning Kit with Case
    The Fluke Networks NFC-KIT-CASE includes cleaning cube with wipes, ten cards with sealed cleaning zones, solvent pen, 2.5 mm port cleaning swabs and 1.25 mm port cleaning swabs, and instruction sheet in a rugged carrying case. Because the #1 cause of fiber optic cabling failures is due to contaminated end-faces, it is imperative that all optical fiber connections are clean and free of contaminants. Fluke Networks Fiber Inspection & Cleaning Tools are the solution. Whatever your particular needs are, Fluke Networks provides you with the solution to ensure your fiber connections dont bring your network down.