Corning FCC-CLEANER-FIBER Fiber Optic Cleaning Fluid | Graybar Store
Corning - Fiber Optic Cleaning Fluid - FCC-CLEANER-FIBER
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cleaning Fluid

    Manufacturer: Corning
    Manufacturer #: FCC-CLEANER-FIBER
    SKU: 25161206
    $24.86
    Checking Pricing
         
    Size:3 Ounce
    Color:Clear
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FCC-CLEANER-FIBER
    • Color Clear
    • Size 3 Ounce
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber optic cleaning fluid. 3 ounce can.
    • A fast-acting, high purity fluid engineered for cleaning fibers in preparation for splicing. Corning part numbers are 2104494-01 and FCC-CLEANER-FIBER.
    • This cleaning fluid is supplied with corning's TKT-UNICAM-PFC pretium toolkit. This is the replacement part that should be used when the original supply runs out.