Panduit NWSLC-3Y Fiber Optic Cable Identification System | Graybar Store
Panduit - Fiber Optic Cable Identification System - NWSLC-3Y
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable Identification System

    Manufacturer: Panduit
    Manufacturer #: NWSLC-3Y
    SKU: 25061336
    $0.08
    Checking Pricing
         
    Color:Orange
    Length:1 in.
    Use With:Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    Width (mm):7.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NWSLC-3Y
    • Color Orange
    • Application Fiber Optic Cable Identification System
    • Length 1 in.
    • Materials PVC
    Product Overview:
    LabelCore™ Fiber Optic Cable Identification System, Length: 1 in, Width (mm): 7.6 mm, Orange, PVC