AFL Telecommunications HOS630/644BA Fiber Optic Cable | Graybar Store
AFL Telecommunications - Fiber Optic Cable - HOS630/644BA
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable

    Manufacturer: AFL Telecommunications
    Manufacturer #: HOS630/644BA
    SKU: 25564374
    $86.59
    Checking Pricing
         
    Length:6.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # HOS630/644BA
    • Length 6.1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HIBUS® HIBUS Fiber Optic Cable, Aluminum, Length: 6.1 in