Pentair Hoffman T303020FTTXDA FTTX Type 4X Fiber Optic Cabinet, Aluminum, Without Battery, 30 x 30 x 20 in. | Graybar Store
Pentair Hoffman - FTTX Type 4X Fiber Optic Cabinet, Aluminum, Without Battery, 30 x 30 x 20 in. - T303020FTTXDA
+ / - Hover over image to Zoom
Other Views

    FTTX Type 4X Fiber Optic Cabinet, Aluminum, Without Battery, 30 x 30 x 20 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: T303020FTTXDA
    SKU: 25204068
    $2,348.07
    Checking Pricing
         
    Height (Inches):30 in.
    Rack Units:10
    Use With:Fiber Optic Cables
    Width (Inches):30 in.
    Depth (Inches):20 in.
    Door Style:Seamless Foam-in-Place Gasket Sealed Doors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # T303020FTTXDA
    • Type FTTX Fiber Optic Cabinet Package
    • Rack Units 10
    • Depth (Inches) 20 in.
    • Door Style Seamless Foam-in-Place Gasket Sealed Doors
    • Height (Inches) 30 in.
    • Width (Inches) 30 in.
    • Use With Fiber Optic Cables
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Fiber Optic Cabinet Package, Width (Inches): 30 in, Height (Inches): 30 in, Depth (Inches): 20 in, Seamless Foam-in-Place Gasket Sealed Doors, Rack Units: 10