Corning ADP-ST00-MCKTH-NLS Fiber Optic ST Multimode Adapter with Metal Adapter Housing Material | Graybar Store
Corning - Fiber Optic ST Multimode Adapter with Metal Adapter Housing Material - ADP-ST00-MCKTH-NLS
+ / - Hover over image to Zoom
Other Views

    Fiber Optic ST Multimode Adapter with Metal Adapter Housing Material

    Manufacturer: Corning
    Manufacturer #: ADP-ST00-MCKTH-NLS
    SKU: 25090664
    $4.84
    Checking Pricing
         
    Packaging:50 per Pack
    Fiber Category:Multimode - OM1
    Ferrule:Ceramic
    Housing Boot Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ADP-ST00-MCKTH-NLS
    • Connector Type ST
    • Type Fiber Optic Adapters
    • Ferrule Ceramic
    • Fiber Category Multimode - OM1
    • Packaging 50 per Pack
    • Housing Boot Color Beige
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Optic Adapter, Connector Type: ST, Packaging: 50 per Pack, Fiber Category: OM1, Ferrule: Ceramic