Panduit CMDBUSCIW Fiber Optic Adapter | Graybar Store
Panduit - Fiber Optic Adapter - CMDBUSCIW
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Adapter

    Manufacturer: Panduit
    Manufacturer #: CMDBUSCIW
    SKU: 22008458
    $13.48
    Checking Pricing
         
    Color:Off White
    Sleeve Type:Phosphor Bronze
    Adapter Housing Color:Blue
    Module:Mini-Com
    Fiber Count:2
    Packaging:1 Each
    Insert Material:Phosphor Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMDBUSCIW
    • Color Off White
    • Adapter Housing Color Blue
    • Fiber Count 2
    • Insert Material Phosphor Bronze
    Product Overview:
    Module supplied with one SC duplex fiber optic adapter with phosphor bronze split sleeves, Off White, Blue adapter.