Chatsworth Products Inc. - Management Spool, Fiber/Copper Cable, Double-Sided Cabling Sections, Black, (7) - 12766-707
+ / - Hover over image to Zoom
Other Views

Management Spool, Fiber/Copper Cable, Double-Sided Cabling Sections, Black, (7)

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12766-707
SKU: 22077419
$170.21
Checking Pricing
     
Height (Inches):6 in.
No. of Holes:2
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12766-707
  • Color Black
  • Height (Inches) 6 in.
  • No. of Holes 2
Product Overview:
12766 Fiber Management Spool, Black, Height (Inches): 6 in, No. of Holes: 2