Chatsworth 12765-702 Management Spool, Fiber/Copper Cable, GVCS, Black, (2) | Graybar Store
Chatsworth - Management Spool, Fiber/Copper Cable, GVCS, Black, (2) - 12765-702
+ / - Hover over image to Zoom
Other Views

    Management Spool, Fiber/Copper Cable, GVCS, Black, (2)

    Manufacturer: Chatsworth
    Manufacturer #: 12765-702
    SKU: 22077416
    $35.47
    Checking Pricing
         
    Height (Inches):3 in.
    No. of Holes:2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12765-702
    • Color Black
    • Type Fiber Management Spool
    • Height (Inches) 3 in.
    • No. of Holes 2
    • Country of Origin US - USA
    Product Overview:
    CPI® 12765 Fiber Management Spool, Black, Height (Inches): 3 in, No. of Holes: 2