Ortronics (Legrand) OR-KSLC TechChoice® Keystone LC Fiber Module | Graybar Store
Ortronics (Legrand) - TechChoice® Keystone LC Fiber Module - OR-KSLC
+ / - Hover over image to Zoom
Other Views

    TechChoice® Keystone LC Fiber Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSLC
    SKU: 25020567
    $13.24
    Checking Pricing
         
    Style:Keystone
    Color:Fog White
    Fiber Count:2
    Sleeve Type:Phosphor Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSLC
    • Color Fog White
    • Style Keystone
    • Connector Type LC
    • Fiber Count 2
    • Sleeve Type Phosphor Bronze
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Fiber Keystone Module, Fog White