Quiktron (Legrand) 852-442-017 Fiber Jumper Cable SC to SC | Graybar Store
Quiktron (Legrand) - Fiber Jumper Cable SC to SC - 852-442-017
+ / - Hover over image to Zoom
Other Views

    Fiber Jumper Cable SC to SC

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 852-442-017
    SKU: 25105209
    $17.21
    Checking Pricing
         
    Length:5 m.
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 852-442-017
    • Fiber Category Multimode - OM3
    • Length 5 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quicktron® Value Series™ Fiber Jumper Cable, Length: 5 m, Fiber Category: 10 Gb or 50/125 µm Laser-Optimized Multimode, Adapter Type: SC, Fiber Cord Type: Duplex, Connector Type: SC to SC