Quiktron (Legrand) 850-L12-003 Fiber Jumper Cable LC to ST | Graybar Store
Quiktron (Legrand) - Fiber Jumper Cable LC to ST - 850-L12-003
+ / - Hover over image to Zoom
Other Views

    Fiber Jumper Cable LC to ST

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 850-L12-003
    SKU: 25071512
    $13.88
    Checking Pricing
         
    Length:1 m.
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 850-L12-003
    • Fiber Category Multimode
    • Length 1 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quicktron® Value Series™ Fiber Jumper Cable, Length: 1 m, Fiber Category: 50 µm Multimode, Adapter Type: LC; ST, Fiber Cord Type: Duplex, Connector Type: LC to ST