TII Technologies 506F-01-01-01-N Fiber Interface Device | Graybar Store
TII Technologies - Fiber Interface Device - 506F-01-01-01-N
+ / - Hover over image to Zoom
Other Views

    Fiber Interface Device

    Manufacturer: TII Technologies
    Manufacturer #: 506F-01-01-01-N
    SKU: 25833400
    $38.66
    Checking Pricing
         
    Accommodates:(1), (2) or (4) Fiber Plates
    Height (Inches):11 in.
    Depth (Inches):16 in.
    Width (Inches):11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 506F-01-01-01-N
    • Type Fiber Interface Device
    • Accommodates (1), (2) or (4) Fiber Plates
    • Depth (Inches) 16 in.
    • Height (Inches) 11 in.
    • Width (Inches) 11 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    506F Fiber Interface Device, (1), (2) or (4) Fiber Plates