Charles Industries CFDP210-EPS Fiber Interconnect Pedestal | Graybar Store
Charles Industries - Fiber Interconnect Pedestal - CFDP210-EPS
+ / - Hover over image to Zoom
Other Views

    Fiber Interconnect Pedestal

    Manufacturer: Charles Industries
    Manufacturer #: CFDP210-EPS
    SKU: 25373435
    $342.11
    Checking Pricing
         
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # CFDP210-EPS
    • Width (Inches) 10 in.
    • Country of Origin US - USA
    Product Overview:
    CFDP Fiber Interconnect Pedestal, Width (Inches): 10 in