Altronix RBSN Fiber glass relay module | Graybar Store
Altronix - Fiber glass relay module - RBSN
+ / - Hover over image to Zoom
Other Views

    Fiber glass relay module

    Manufacturer: Altronix
    Manufacturer #: RBSN
    SKU: 22119510
    $16.66
    Checking Pricing
         
    Amperage Rating:1
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # RBSN
    • Amperage Rating 1
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Relay module,12vdc Or 24vdc operation.
    Relay module is designed for continuous duty. This rugged, reliable and dependable relay will handle many switching application.