Panduit FLEX-PLATE1U HD Flex™ Trunk Slack Plate, 1 RU | Graybar Store
Panduit - HD Flex™ Trunk Slack Plate, 1 RU - FLEX-PLATE1U
+ / - Hover over image to Zoom
Other Views

    HD Flex™ Trunk Slack Plate, 1 RU

    Manufacturer: Panduit
    Manufacturer #: FLEX-PLATE1U
    SKU: 25699237
    $52.04
    Checking Pricing
         
    Height (Inches):1.26 in.
    Color:Black
    Depth (Inches):8.88 in.
    Rack Units:1
    Width (Inches):17.59 in.
    Lockable:With Lock
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLEX-PLATE1U
    • Color Black
    • Type Trunk Slack Plate
    • Rack Units 1
    • Brand HD Flex
    • Depth (Inches) 8.88 in.
    • Enclosure Color Black
    • Height (Inches) 1.26 in.
    Product Overview:
    HD Flex™ Enclosure Trunk Slack Plate, Steel, Black, Rack Units: 1