Panduit FLEX4U HD Flex™ Enclosure, Fiber Optic, 4 RU | Graybar Store
Panduit - HD Flex™ Enclosure, Fiber Optic, 4 RU - FLEX4U
+ / - Hover over image to Zoom
Other Views

    HD Flex™ Enclosure, Fiber Optic, 4 RU

    Manufacturer: Panduit
    Manufacturer #: FLEX4U
    SKU: 25699236
    $781.40
    Checking Pricing
         
    Height (Inches):6.64 in.
    Color:Black
    Depth (Inches):15.1
    Rack Units:4
    Width (Inches):18.59 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FLEX4U
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Optic
    • Rack Units 4
    • Brand HD Flex
    • Depth (Inches) 15.1
    • Enclosure Color Black
    • Height (Inches) 6.64 in.
    • Materials Steel
    • Width (Inches) 18.59 in.
    • Material Steel
    Product Overview:
    HD Flex™ Fiber Enclosure, Steel, Black, Rack Mount, Rack Units: 4