Panduit S4X4YL6 Fiber-Duct Solid Wall Channel Base, Yellow | Graybar Store
Panduit - Fiber-Duct Solid Wall Channel Base, Yellow - S4X4YL6
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Solid Wall Channel Base, Yellow

    Manufacturer: Panduit
    Manufacturer #: S4X4YL6
    SKU: 98334831
    $55.68
    Checking Pricing
         
    Color:Yellow
    Material:Polyvinyl Chloride
    Size:4 in.H x 4 in. W
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S4X4YL6
    • Color Yellow
    • Size 4 in.H x 4 in. W
    • Length 6 ft.
    Product Overview:
    Solid wall wiring duct (Only), 4 in.W x 4 in.H - 6 ft. Length - PVC.