Panduit S2X2LG6NM Fiber-Duct Solid Wall Channel and Cover, No Mtg. Holes, Light Grey | Graybar Store
Panduit - Fiber-Duct Solid Wall Channel and Cover, No Mtg. Holes, Light Grey - S2X2LG6NM
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Solid Wall Channel and Cover, No Mtg. Holes, Light Grey

    Manufacturer: Panduit
    Manufacturer #: S2X2LG6NM
    SKU: 92127459
    $27.48
    Checking Pricing
         
    Color:Light Grey
    Dimensions:2 in. W x 2 in. H, 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S2X2LG6NM
    • Color Light Grey
    • Dimensions 2 in. W x 2 in. H, 6 ft.
    Product Overview:
    Fiber-Duct solid wall channel with no mounting holes, 2 Inches x 2 Inches x6 Foot with light grey color.