Panduit E2X2YL6 Fiber-Duct™ Slotted Channel, Yellow | Graybar Store
Panduit - Fiber-Duct™ Slotted Channel, Yellow - E2X2YL6
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Slotted Channel, Yellow

    Manufacturer: Panduit
    Manufacturer #: E2X2YL6
    SKU: 99493014
    $37.80
    Checking Pricing
         
    Length:6 ft.
    Size:2 in. x 2 in.
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # E2X2YL6
    • Size 2 in. x 2 in.
    • Length 6 ft.
    Product Overview:
    Fiber-Duct slotted wall channel, 2 Inches x 2 Inches, 6 Foot with yellow color.