Panduit E2X2OR6 Fiber-Duct™ Slotted Channel, Orange | Graybar Store
Panduit - Fiber-Duct™ Slotted Channel, Orange - E2X2OR6
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Slotted Channel, Orange

    Manufacturer: Panduit
    Manufacturer #: E2X2OR6
    SKU: 90093488
    $37.14
    Checking Pricing
         
    Color:Orange
    Length:6 ft.
    Size:2 in. x 2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # E2X2OR6
    • Color Orange
    • Size 2 in. x 2 in.
    Product Overview:
    Fiber-Duct slotted wall channel, 2 Inches x 2 Inches, 6 Foot with orange color.