Panduit E2X2BL6 Fiber-Duct™ Slotted Channel, Black | Graybar Store
Panduit - Fiber-Duct™ Slotted Channel, Black - E2X2BL6
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ Slotted Channel, Black

    Manufacturer: Panduit
    Manufacturer #: E2X2BL6
    SKU: 88197740
    $96.00
    Checking Pricing
         
    Color:Black
    Length:6 ft.
    Size:2 in. x 2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # E2X2BL6
    • Color Black
    • Size 2 in. x 2 in.
    Product Overview:
    Fiber-Duct slotted wall channel, 2 Inches x 2 Inches, 6 Foot with black color.