Panduit FRA2X2YL Fiber-Duct Right Angle Fitting, 2x2 | Graybar Store
Panduit - Fiber-Duct Right Angle Fitting, 2x2 - FRA2X2YL
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Right Angle Fitting, 2x2

    Manufacturer: Panduit
    Manufacturer #: FRA2X2YL
    SKU: 22121512
    $67.40
    Checking Pricing
         
    Color:Yellow
    Size:2 in. x 2 in.
    Fitting Type:Horizontal 90 Degree Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRA2X2YL
    • Color Yellow
    • Size 2 in. x 2 in.
    Product Overview:
    Fiber-Duct horizontal 90 degree angle cover and fitting, 2 Inch x 2 Inch with yellow color.