Panduit Fiber-Duct Outside Vertical 90 Degree Fitting | Graybar Store
Panduit - Fiber-Duct Outside Vertical 90 Degree Fitting
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Outside Vertical 90 Degree Fitting

    Manufacturer: Panduit
         

    Attaches to channel to create a 90 degree downward angle from a straight horizontal run. Used with inside vertical 90 degree angle fitting FIVRA2X2YL or FIVRA4X4YL to change level of straight horizontal runs. Cover included.

    • Manufacturer Panduit
    • Type Fitting
    • Materials ABS
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Fitting Type
    Price
    FOVRA2X2YL
    99702521
    Yellow
    2 in. x 2 in.
    OutsideVerticle 90 Degree
    $
    64
    .31
    /
    EA
    99702521
    Color
    Yellow
    Size
    2 in. x 2 in.
    Fitting Type
    OutsideVerticle 90 Degree
    $
    64
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FOVRA4X4OR
    96084543
    Orange
    4 in. x 4 in.
    OutsideVerticle 90 Degree
    $
    119
    .42
    /
    EA
    96084543
    Color
    Orange
    Size
    4 in. x 4 in.
    Fitting Type
    OutsideVerticle 90 Degree
    $
    119
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702521 SKU, 99702521 ANALYTICS...
    Fitting Type
    OutsideVerticle 90 Degree
    Price
    $
    64
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96084543 SKU, 96084543 ANALYTICS...
    Fitting Type
    OutsideVerticle 90 Degree
    Price
    $
    119
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available