Panduit FRA4X4BL Fiber Duct Fitting | Graybar Store
Panduit - Fiber Duct Fitting - FRA4X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Duct Fitting

    Manufacturer: Panduit
    Manufacturer #: FRA4X4BL
    SKU: 25118824
    $86.28
    Checking Pricing
         
    Height (Inches):4.1
    Dimensions:10.4 W x 10.45 L x 4.1 H in
    Length:10.45 in.
    Product Includes:Cover
    Width (Inches):10.4
    Fitting Type:Horizontal Right Angle
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRA4X4BL
    • Color Black
    • Dimensions 10.4 W x 10.45 L x 4.1 H in
    • Fitting Type Horizontal Right Angle
    • Height (Inches) 4.1
    Product Overview:
    FiberRunner® Fiber Duct Fitting, ABS, Black, Dimensions: 10.4 W x 10.45 L x 4.1 H in