Panduit C2YL6 Fiber Duct Channel Cover, Yellow | Graybar Store
Panduit - Fiber Duct Channel Cover, Yellow - C2YL6
+ / - Hover over image to Zoom
Other Views

    Fiber Duct Channel Cover, Yellow

    Manufacturer: Panduit
    Manufacturer #: C2YL6
    SKU: 98405942
    $9.36
    Checking Pricing
         
    Dimensions:2 in. x 2 in. (50mm x 50mm), 6 ft.
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C2YL6
    • Dimensions 2 in. x 2 in. (50mm x 50mm), 6 ft.
    Product Overview:
    Channel Cover, 2 in. x 2 in. (50mm x 50mm), 6 ft., yellow.