AFL Telecommunications FCC2-00-0902 FCC2 Enhanced Fiber Connector Cleaner and Preparation Fluid, (12) 3 oz. Cans | Graybar Store
AFL Telecommunications - FCC2 Enhanced Fiber Connector Cleaner and Preparation Fluid, (12) 3 oz. Cans - FCC2-00-0902
+ / - Hover over image to Zoom
Other Views

    FCC2 Enhanced Fiber Connector Cleaner and Preparation Fluid, (12) 3 oz. Cans

    Manufacturer: AFL Telecommunications
    Manufacturer #: FCC2-00-0902
    SKU: 25694647
    $17.03
    Checking Pricing
         
    Size:3 oz
    Use With:Bare Fiber Before Field Terminating or Fusion Splicing; Connector End-Faces; Optic Components
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FCC2-00-0902
    • Size 3 oz
    • Type Enhanced
    • Brand FCC2
    • For Use With Connector End-Faces, Bare Fiber, Glass, Ceramic, Metal, Plastic Optical Fiber
    • Use With Bare Fiber Before Field Terminating or Fusion Splicing; Connector End-Faces; Optic Components
    • SAP Material Type ZSTD
    Product Overview:
    Fiber Connector Cleaner And Preparation Fluid, Size: 3 oz, Use With: Bare Fiber Before Field Terminating or Fusion Splicing; Connector End-Faces; Optic Components