AFL Telecommunications FCC2-00-0901 FCC2 Enhanced Fiber Connector Cleaner and Preparation Fluid, 3 oz. Can | Graybar Store
AFL Telecommunications - FCC2 Enhanced Fiber Connector Cleaner and Preparation Fluid, 3 oz. Can - FCC2-00-0901
+ / - Hover over image to Zoom
Other Views

    FCC2 Enhanced Fiber Connector Cleaner and Preparation Fluid, 3 oz. Can

    Manufacturer: AFL Telecommunications
    Manufacturer #: FCC2-00-0901
    SKU: 25107620
    $189.23
    Checking Pricing
         
    Size:3 oz
    Use With:CCT Connector Cleaning Sticks; Cleaning Connectors Adapters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FCC2-00-0901
    • Size 3 oz
    • Type Enhanced
    • Brand FCC2
    • For Use With Connector End-Faces, Bare Fiber, Glass, Ceramic, Metal, Plastic Optical Fiber
    • Use With CCT Connector Cleaning Sticks; Cleaning Connectors Adapters
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber Connector Cleaner, Size: 3 oz, Use With: CCT Connector Cleaning Sticks; Cleaning Connectors Adapters