Siemon FCP3-RACK Fiber Connect Panel, Black | Graybar Store
Siemon - Fiber Connect Panel, Black - FCP3-RACK
+ / - Hover over image to Zoom
Other Views

    Fiber Connect Panel, Black

    Manufacturer: Siemon
    Manufacturer #: FCP3-RACK
    SKU: 99685820
    $90.28
    Checking Pricing
         
    Accommodates:(72) Fibers 1 RMS On 19 in Rack
    Use With:MTP Adapter Plates; Quick-Pack Adapter Plates; Siemon's Plug And Play Modules
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FCP3-RACK
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Connect Panel
    • Accommodates (72) Fibers 1 RMS On 19 in Rack
    • Enclosure Color Black
    • Latch Single Finger
    • Use With MTP Adapter Plates; Quick-Pack Adapter Plates; Siemon's Plug And Play Modules
    • Country of Origin 99 - Multiple
    Product Overview:
    Quick-Pack™ RIC3 Fiber Connect Panel, (72) Fibers 1 RMS On 19 in Rack, Black, Rack Mount