Siemon PPM-F-LC24-01 High-Density FCP3 to MTP Module | Graybar Store
Siemon - High-Density FCP3 to MTP Module - PPM-F-LC24-01
+ / - Hover over image to Zoom
Other Views

    High-Density FCP3 to MTP Module

    Manufacturer: Siemon
    Manufacturer #: PPM-F-LC24-01
    SKU: 25672528
    $176.89
    Checking Pricing
         
    Color:Black
    Fiber Count:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # PPM-F-LC24-01
    • Color Black
    • Fiber Count 24
    • SAP Material Type ZSTD
    Product Overview:
    PPM Fiber Connect Panel, LC, Black, Fiber Count: 24