Corning FC-45-1 Fiber-Clean® Towelette | Graybar Store
Corning - Fiber-Clean® Towelette - FC-45-1
+ / - Hover over image to Zoom
Other Views

    Fiber-Clean® Towelette

    Manufacturer: Corning
    Manufacturer #: FC-45-1
    SKU: 98296122
    $23.53
    Checking Pricing
         
    Size:45 Wipes
    Color:White
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FC-45-1
    • Color White
    • Size 45 Wipes
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    45-wipe pop-up canister of Fiber-Clean® towelettes
    • White towelettes saturated with a clear liquid
    • Synthetic blend
    • A mixed aliphatic hydrocarbon (polar/non-polar) based cleaner with 0% water
    • Contains no ozone depleting chemicals, chlorinated solvents, CFCs or HFCs
    • Tested for stripping force with most common fiber coatings in accordance with Telcordia GR-20
    • Fiber-Clean® Towelettes are one-third to one-half the cost of competitive products
    • These towelettes contain no water and evaporate completely
    • Competitive products may leave up to 3% residue
    • Towelettes are 100% pure, with superior solvency to clean almost any contamination, including cable gel, icky pic, handling soils and particulate, including elastomeric coating
    • Pop-up canister can minimize solvent emissions to the air, thus reducing VOC pollution
    • Container is recyclable, minimizing waste disposal
    • Pop-up canister provides a controlled presaturated wipe eliminating spills and runny solvent versus tearing open packets
    • Towelettes are two times safer (higher flash point) verus IPA, improving worker safety
    • Towelettes eliminate the need for various cleaning products