Ortronics (Legrand) OR-FC01U-C FC Series Fiber Patch and Splice Cabinet, 1 RU | Graybar Store
Ortronics (Legrand) - FC Series Fiber Patch and Splice Cabinet, 1 RU - OR-FC01U-C
+ / - Hover over image to Zoom
Other Views

    FC Series Fiber Patch and Splice Cabinet, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FC01U-C
    SKU: 25045448
    $339.90
    Checking Pricing
         
    Accommodates:(36) MT-RJ, LC Fibers; (36) ST, SC, FC Capacity Fibers; (72) LC Quad Fibers
    Height (Inches):1.75 in.
    Rack Units:1
    No. of Panels:3
    Use With:M2 Cassettes; OFP Adapter Panels
    Lockable:Lockable
    Style:Splice Tray
    Width (mm):482.6 mm
    Depth:485.77 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FC01U-C
    • Style Splice Tray
    • Mounting Style Rack Mount
    • Type Mount Fiber Cabinet
    • Rack Units 1
    • Accommodates (36) MT-RJ, LC Fibers; (36) ST, SC, FC Capacity Fibers; (72) LC Quad Fibers
    • Brand OptiMo
    • Depth 485.77 mm
    • Height (Inches) 1.75 in.
    • Lockable Lockable
    • No. of Panels 3
    • Width (mm) 482.6 mm
    • Use With M2 Cassettes; OFP Adapter Panels
    • Country of Origin US - USA
    Product Overview:
    OptiMo® FC Fiber Cabinet, (36) MT-RJ, LC Fibers; (36) ST, SC, FC Capacity Fibers; (72) LC Quad Fibers, Rack Mount, Rack Units: 1